Coated Gloves, XS, Black/Gray, PR

PIP |Zoro #: G0053934|Mfr #: 34-845

$4.13 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053934 Mfr #: 34-845
Country of Origin (subject to change): Sri Lanka

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Three Quarter Palm, Coating Finish Micro-Foam with Dots, Lining Nylon, Size XS, Color Black/Gray, Cuff Knit, Length 7-3/4 In., Thumb Style Wing, Gauge 15, Standards EN388, EN420, Reach, Okeo-Tex, CE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 1, Application Factory, General Assembly, Oils, Abrasions, Snags, Punctures Resists, 1 Pair

Product Reviews