Pip

Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK

Pip Cut Resistant Coated Gloves,  A2 Cut Level,  Nitrile,  2XL,  12PK 09-K1660/XXL
Hover or click to zoom Tap to zoom
Key Features
  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A2
  • Size: 2XL
  • Color: Black/Yellow
  • Glove Coating Material: Nitrile
  • Suggested Use Environment: Oily
  • Glove Size: 2XL
  • Glove Coating Finish: Sandy
See full product details
$115.82
Pk of 12, $9.65/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pip #09-K1660/XXL Specifications

  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A2
  • Size: 2XL
  • Color: Black/Yellow
  • Glove Coating Material: Nitrile
  • Suggested Use Environment: Oily
  • Glove Size: 2XL
  • Glove Coating Finish: Sandy
  • Coating Material: Nitrile
  • ANSI/ISEA Abrasion Level: 4
  • Glove Coating Coverage: Palm
  • Package Quantity: 12
  • Brand and Series: PIP G-Tek(R) KEV(TM) 09-K1660
  • Cut-Resistance Coverage: Full
  • Glove Coating Cover: Palm
  • Touchscreen Compatible: No
  • Color (Knit/Coating): Yellow / Black
  • Coating Type: Double Dipped
  • Glove Construction: Seamless Knit
  • Silicone-Free: No
  • Base Coating Material: Nitrile
  • Knit Material Color: Yellow
  • Includes Reinforced Thumb Crotch: No
  • Thickness: 13 ga
  • Size- Numeric: 11
  • Size- Alpha: 2XL
  • Knit Material: Kevlar(R)
  • Double-Dipped: Yes
  • Glove Coating Color: Black
  • Color Family: Yellow
  • Base Coating Coverage: Palm
  • Palm Coating Material: Microporous Nitrile
  • Minimum Temperature: Not Rated
  • [SUBHEAD] Coating-Base Coating Coverage: Palm Double Dipped with Palm Nitrile Base Coating
  • Material (Thck): Kevlar(R) ( 13 ga )
  • Country of Origin (subject to change): China

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Double Dipped, Package Quantity 12

Reviews of Pip #09-K1660/XXL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.