Pip

Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR

Pip Cut Resistant Coated Gloves,  A4 Cut Level,  M,  1 PR 505-M
Hover or click to zoom Tap to zoom
  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A4
  • Color: Black/Yellow
  • Glove Coating Material: Nitrile
  • Palm Material: Black Hybrid Palm Dip
  • Glove Hand Style: Left and Right
  • Standards: ANSI Level A4; CE Rated
  • Palm Construction: Black Hybrid Dip
See full product details
$10.28

Must order in multiples of 12


Subtotal: $123.36

Pip #505-M Specifications

  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A4
  • Size: M
  • Color: Black/Yellow
  • Glove Coating Material: Nitrile
  • Palm Material: Black Hybrid Palm Dip
  • Glove Hand Style: Left and Right
  • Standards: ANSI Level A4; CE Rated
  • Palm Construction: Black Hybrid Dip
  • Application: Metal Fabrication, Glass Handling, Automotive, Construction, Public Utilities, General Labor, Any Small Parts Assembly, Foodservice, Grocery / Retail Meat and Poultry
  • Back Material: Fiber
  • Glove Coating Coverage: Palm
  • ANSI/ISEA Abrasion Level: 3
  • Glove Coating Finish: Smooth
  • Glove Size: M
  • Cut-Resistance Coverage: Full
  • Brand and Series: PIP ATA 505
  • Glove Coating Cover: Palm
  • Insulated: No
  • Shop By: Closeouts
  • Color (Knit/Coating): Yellow / Black
  • Hand Protection Style: Glove
  • Thickness: 13 ga
  • Glove Construction: Seamless Knit
  • Material (Thck): ATA(R) ( 13 ga )
  • Finger Coverage: Full Finger
  • Latex-Free: No
  • Minimum Temperature: Not Rated
  • Knit Material Color: Yellow
  • EN ISO 374-5 Microorganism Protection Type: No
  • Glove Lining Material: ATA, Lycra
  • Size- Alpha: M
  • Silicone-Free: Yes
  • Reversible: No
  • Color Family: Yellow
  • Glove Features: Silicone-Free
  • Size- Numeric: 8
  • Touchscreen Compatible: No
  • Includes Finger Fourchettes: No
  • ANSI/ISEA Needlestick Level - Palm: Not Rated
  • EN 388 Rating: 4542
  • Lint-Free: No
  • Hem Style: Finished
  • Includes Reinforced Thumb Crotch: No
  • Palm Type: Coated
  • Sold As: Pair
  • Palm Coating Material: Nitrile
  • Glove Coating Color: Black
  • Double-Dipped: No
  • [SUBHEAD] Coating-Base Coating Coverage: Palm Dipped
  • Glove Insulation Weight: 13 g
  • Pairs per Package: 12
  • Coating Type: Dipped
  • Impact Protection Style: Standard
  • Knit Material: ATA(R)
  • Package Quantity: 1
  • Country of Origin (subject to change): Korea, Republic of

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4542, Glove Insulation Weight 13 g, Standards ASTM/ANSI 105-2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No

Reviews of Pip #505-M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.