Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Coated Gloves, A7 Cut Level, Silicone, S, 1 PR

  • Zoro #: G0620135
  • Mfr #: 22-761GRHS
No Product Image Available
$15.80 /ea

Order in multiples of 24

  • Item: Cut Resistant Coated Gloves
  • Suggested Use Environment: Dry
  • ANSI/ISEA Cut Level: A7
See full product details
Orders over $75 ship free.

Pip #22-761GRHS Specifications

  • Zoro #: G0620135
  • Mfr #: 22-761GRHS
Item: Cut Resistant Coated Gloves Suggested Use Environment: Dry
ANSI/ISEA Cut Level: A7 Glove Size: S
Color: Gray Glove Coating Material: Silicone
Coating Material: Silicone Size: S
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kut-Gard Steel Core Gloves, Suggested Use Environment Dry

Reviews of Pip #22-761GRHS