Pip
Cut Resistant Glove, 2 Cut Level, Uncoated, L, 1 PR
Mfr # 17-SD200
Zoro # G0099556
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L
- Color White
- Palm Material HPPE
- Finger Style Full
Explore More Products
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair 34-8743
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK 16-D622/L
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 34-8753
- PIP Cut-Resistant Gloves, XL Size, PK12 M1840-XL
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, L, PK12 09-K1600/L
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, S, PK12 09-K1600/S
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 15-440/XXL
- PIP Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK 07-K350/L
- PIP Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 12PK 08-K300PDD/M
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR 26-0513B/9L
- ANSELL VF, General Purpose Glove, 6, 36J046, PR 11-600VP
- Pip Gloves & Hand Protection