JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cut Resistant Glove, White, Reverse, S

PIP| Zoro #: G0099531| Mfr #: 17-SD200

$3.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099531 Mfr #: 17-SD200
Puncture Resistant: NoLining: HPPE
Thumb Style: StraightCut Resistant: Yes
Abrasion Resistant: YesSuggested Use Environment: Dry
Finger Material: HPPEPalm Material: HPPE
Cut: GunnANSI Puncture Newtons: Less Than 10
Finger Style: FullANSI/ISEA Puncture Level: 0
Standards: ANSI/ISEAWeight: Light
Gauge: 13Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Uncoated Coating Material, Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 0 ANSI/ISEA Puncture Level, Color White, Knit Cuff, Size S, Thumb Style Straight, Finger Style Full, Length 10 In., Palm Material Dyneema(R)

Product Reviews