Cut Resistant Glove, White, Reversible, M

PIP |Zoro #: G0099592|Mfr #: 17-SD300

$4.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099592 Mfr #: 17-SD300
Thumb Style: StraightPalm Material: Dyneema(R)
ANSI Puncture Newtons: Less Than 10Abrasion Resistant: Yes
Lining: Dyneema(R)Finger Material: Dyneema(R)
Finger Style: FullCut Resistant: Yes
Puncture Resistant: NoCut: Gunn
ANSI/ISEA Puncture Level: 0Suggested Use Environment: Dry
Standards: ANSI/ISEA 105-2000, EN388, ASTM F1790-06Weight: Medium
Gauge: 7Country of Origin (subject to change): United States

Product Description

Sold as a Single Glove

Product Reviews