Cut Resistant Glove, White, Reversible, S

PIP| Zoro #: G0099583| Mfr #: 17-SD300

$4.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099583 Mfr #: 17-SD300
Puncture Resistant: NoFinger Style: Full
Abrasion Resistant: YesCut: Gunn
Thumb Style: StraightPalm Material: HPPE
ANSI Puncture Newtons: Less Than 10ANSI/ISEA Puncture Level: 0
Cut Resistant: YesLining: HPPE
Finger Material: HPPESuggested Use Environment: Dry
Standards: ANSI/ISEA 105-2000, EN388, ASTM F1790-05Weight: Medium
Gauge: 7Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Ambidextrous Hand, Uncoated Coating Material, Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 0 ANSI/ISEA Puncture Level, Color White, Knit Cuff, Size S, Thumb Style Straight, Finger Style Full, Length 8-1/2 In., Palm Material Dyneema(R)

Product Reviews