20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cut Resistant Glove, White, Reversible, S

PIP| Zoro #: G0099635| Mfr #: 17-SD350

$8.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099635 Mfr #: 17-SD350
Thumb Style: StraightPalm Material: HPPE
ANSI Puncture Newtons: Less Than 10Abrasion Resistant: Yes
Lining: HPPEFinger Material: HPPE
Finger Style: FullCut Resistant: Yes
Puncture Resistant: NoCut: Gunn
ANSI/ISEA Puncture Level: 0Suggested Use Environment: Dry
Standards: ASTM, ANSI/ISEAGauge: 7
Weight: HeavyCountry of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Ambidextrous Hand, Uncoated Coating Material, Dyneema(R) Lining, 3 ANSI/ISEA Cut Level, 0 ANSI/ISEA Puncture Level, Color White, Knit Cuff, Size S, Thumb Style Straight, Finger Style Full, Length 10 In., Palm Material Dyneema(R)

Product Reviews