PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Cut Resistant Glove, White, Reversible, XL

PIP| Zoro #: G0099617| Mfr #: 17-SD300

$4.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099617 Mfr #: 17-SD300
Thumb Style: StraightANSI Puncture Newtons: Less Than 10
Cut Resistant: YesPuncture Resistant: No
Finger Material: HPPELining: HPPE
ANSI/ISEA Puncture Level: 0Suggested Use Environment: Dry
Cut: GunnAbrasion Resistant: Yes
Finger Style: FullPalm Material: HPPE
Standards: ANSI/ISEA 105-2000, EN388, ASTM F1790-08Weight: Medium
Gauge: 7Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Ambidextrous Hand, Uncoated Coating Material, Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 0 ANSI/ISEA Puncture Level, Color White, Knit Cuff, Size XL, Thumb Style Straight, Finger Style Full, Length 10-1/2 In., Palm Material Dyneema(R)

Product Reviews