- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Glove, 3 Cut Level, Uncoated, XL, 1 PR
Shop Alternate Products
This Product is Discontinued
Pip
Cut Resistant Glove, 3 Cut Level, Uncoated, XL, 1 PR (Discontinued)
Mfr # 17-SD350
Zoro # G0099662
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size Xl
- Color White
- Palm Material HPPE
- Glove Hand Style Ambidextrous
Customers Also Purchased
- Brand Pip
-
MFR #
17-SD350
-
Zoro #
G0099662
- UPC # 616314065439
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | Xl |
Length | 10" |
Glove Length | 10 in |
Glove Size | XL |
Details
Item | Cut Resistant Glove |
ANSI/ISEA Cut Level | 3 |
Color | White |
Palm Material | HPPE |
Glove Hand Style | Ambidextrous |
Finger Style | Full |
Cut Resistant | Yes |
Weight | Heavy |
Cut | Gunn |
Standards | ASTM, ANSI/ISEA |
Finger Material | HPPE |
Cuff | Knit |
Coating Material | Uncoated |
Abrasion Resistant | Yes |
Hand | Ambidextrous |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | HPPE |
Application | Food Handling And Metal Working |
Thumb Style | Straight |
ANSI/ISEA Puncture Level | 0 |
Gauge | 7 |
ANSI Cut Grams | 937 |
Lining | HPPE |
Glove Cut | Gunn |
ANSI/ISEA Puncture Force | Less Than 10 |
ANSI Puncture Newtons | Less Than 10 |
ANSI Abrasion Cycles | 3110 |
Puncture Resistant | No |
ANSI/ISEA Cut Load | 937 |
ANSI/ISEA Abrasion Cycles | 3110 |
ANSI/ISEA Cut Level - 2011 | 3 |
ANSI/ISEA Cut Grams | 937 |
Hand Style | Ambidextrous |
Description
Cut Resistant Glove, Glove Length 10 in