Cut Resistant Glove, White, Reversible, XS

PIP| Zoro #: G0099626| Mfr #: 17-SD350

$10.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099626 Mfr #: 17-SD350
ANSI/ISEA Puncture Level: 0Cut Resistant: Yes
Puncture Resistant: NoCut: Gunn
Thumb Style: StraightFinger Style: Full
ANSI Puncture Newtons: Less Than 10Suggested Use Environment: Dry
Palm Material: HPPEFinger Material: HPPE
Lining: HPPEAbrasion Resistant: Yes
Standards: ASTM, ANSI/ISEAWeight: Heavy
Gauge: 7Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Ambidextrous Hand, Uncoated Coating Material, Dyneema(R) Lining, 3 ANSI/ISEA Cut Level, 0 ANSI/ISEA Puncture Level, Color White, Knit Cuff, Size XS, Thumb Style Straight, Finger Style Full, Length 10 In., Palm Material Dyneema(R)