Shop Alternate Products
This Product is Discontinued
Pip
Cut Resistant Glove, White, XS (Discontinued)
Mfr # 17-SD200
Zoro # G0099522
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 2
- Size XS
- Color White
- Palm Material HPPE
- Finger Style Full