Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
- Zoro #: G2821630
- Mfr #: 44-6745
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cut-Resistant Glove
- ANSI/ISEA Cut Level: A3
- Color: Blue/Black
- Glove Coating Material: Foam Nitrile
- Palm Material: Nitrile
- Cuff Style: Knit
- Glove Hand Style: Left and Right
- Glove Coating Coverage: Palm
$261.86
Pk of 12, $21.82/ea
Subtotal: $261.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pip #44-6745 Specifications
- Zoro #: G2821630
- Mfr #: 44-6745
- UPC #: 616314250545
- Item: Cut-Resistant Glove
- ANSI/ISEA Cut Level: A3
- Color: Blue/Black
- Glove Coating Material: Foam Nitrile
- Palm Material: Nitrile
- Cuff Style: Knit
- Glove Hand Style: Left and Right
- Glove Coating Coverage: Palm
- Color Indicator: Pink
- Thickness: 15 ga
- Glove Length Style: Standard
- ANSI Abrasion Cycles: 0
- Silicone-Free: No
- Glove Material Color: White
- Latex-Free: No
- Series: ATG
- Base Coating Coverage: Palm and Fingers
- Glove Materials: HPPE
- Internal Reinforcement Material: HPPE/Basalt(R)
- ANSI/ISEA Cut Grams: 1282
- Glove Reinforcement: Reinforced Thumb Crotch
- Glove Coating Finish: Sandy
- ANSI/ISEA Cut Level - 2011: 3
- Glove Cut: Gunn
- Touchscreen Compatible: No
- Base Coating Material: Nitrile
- Glove Size: 2XL
- External Material: HPPE
- Glove Styles: Knit
- Glove Construction: Seamless Knit
- Glove Safety Features: Tearaway Fingers
- Brand and Series: PIP MaxiCut(R) Ultra(TM) 44-6745
- Glove Coating Color: Black
- Reinforcement Coverage: Reinforced Thumb Crotch
- Cut-Resistance Coverage: Full
- ANSI/ISEA Cut Load: 1282
- Glove Liner Material: Unlined
- ANSI/ISEA Abrasion Level: 3
- Anti-Static: No
- Glove Length: 11 in
- Biodegradable: Non-Biodegradable
- Glove Coating Cover: Palm
- Hand Style: Left and Right
- Includes Reinforced Thumb Crotch: Yes
- Knit Material: HPPE
- Palm Coating Material: Foam Nitrile
- Color Family: Blue
- Coating Type: Dipped
- Size- Numeric: 11
- Glove Lining Material: Unlined
- Double-Dipped: No
- Size- Alpha: 2XL
- Minimum Temperature: Not Rated
- Knit Material Color: Blue
- Glove Features: Reinforced Thumb Crotch
- Color (Knit/Coating): Blue / Black
- Hand Protection Style: Glove
- Material (Thck): HPPE ( 15 ga )
- Package Quantity: 12
- Country of Origin (subject to change): Sri Lanka
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Reviews of Pip #44-6745
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 44-6745
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 44-6745
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 44-6745
- PIP Urethane Coated Glove, Gray, XS, PK12 719DGU/XS
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR 9110
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, M, 12PK 09-K1444/M
- PIP Cut Resistant Gloves, L, 1 PR 22-910L
- PIP Manzella Gloves, XL, 1 PR 500-XL
- PIP Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR 22-760BLC/M
- PROFLEX BY ERGODYNE Lime M Nitrile-Coated Cut-Resistant Gloves A2 Level WSX 7021
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, XS, 1 PR 9345XSD
- Pip Gloves