Pip

Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR

No Product Image Available
Key Features
  • Item: Cut Resistant Gloves
  • ANSI/ISEA Cut Level: 5
  • Size: S
  • Color: White
  • Glove Coating Material: Uncoated
  • Suggested Use Environment: Dry
  • Glove Size: S
  • Coating Material: Uncoated
See full product details
$12.78
Must order in multiples of 12

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Pip #22-760BLC/S Specifications

  • Item: Cut Resistant Gloves
  • ANSI/ISEA Cut Level: 5
  • Size: S
  • Color: White
  • Glove Coating Material: Uncoated
  • Suggested Use Environment: Dry
  • Glove Size: S
  • Coating Material: Uncoated
  • Package Quantity: 1
  • Country of Origin (subject to change): China

Description

Kut-Gard Steel Core Gloves

Reviews of Pip #22-760BLC/S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.