Pip

Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 12PK

Pip Cut Resistant Gloves,  A3 Cut Level,  Uncoated,  XL,  12PK 07-K350/XL
Hover or click to zoom Tap to zoom
  • Item: Cut Resistant Gloves
  • ANSI/ISEA Cut Level: A3
  • Size: XL
  • Color: Yellow
  • Glove Coating Material: Uncoated
  • Suggested Use Environment: Dry
  • Glove Lining Material - Cut Resistant: Kevlar(R)
  • Glove Size: XL
See full product details
$88.61
pkg. of 12 ($7.38/ea)
This item ships free.

Subtotal: $88.61

Pip #07-K350/XL Specifications

  • Item: Cut Resistant Gloves
  • ANSI/ISEA Cut Level: A3
  • Size: XL
  • Color: Yellow
  • Glove Coating Material: Uncoated
  • Suggested Use Environment: Dry
  • Glove Lining Material - Cut Resistant: Kevlar(R)
  • Glove Size: XL
  • Coating Material: Uncoated
  • Package Quantity: 12
  • Country of Origin (subject to change): China

Description

Kut-Gard Kevlar(R) Gloves, Package Quantity 12

Reviews of Pip #07-K350/XL