Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR

  • Zoro #: G0619499
  • Mfr #: 22-730S
No Product Image Available
$6.86 /ea

Order in multiples of 24

  • Item: Cut Resistant Gloves
  • Suggested Use Environment: Dry
  • Coating Material: Uncoated
See full product details
Orders over $75 ship free.

Pip #22-730S Specifications

  • Zoro #: G0619499
  • Mfr #: 22-730S
Item: Cut Resistant Gloves Suggested Use Environment: Dry
Coating Material: Uncoated ANSI/ISEA Cut Level: A4
Size: S Color: White
Glove Coating Material: Uncoated Glove Size: S
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kut-Gard Steel Core Gloves, Suggested Use Environment Dry

Reviews of Pip #22-730S