Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR

  • Zoro #: G0620284
  • Mfr #: 22-780XS
No Product Image Available
$15.18 /ea

Order in multiples of 24

  • Item: Cut Resistant Gloves
  • Suggested Use Environment: Dry
  • ANSI/ISEA Cut Level: A9
See full product details
Orders over $75 ship free.

Pip #22-780XS Specifications

  • Zoro #: G0620284
  • Mfr #: 22-780XS
Item: Cut Resistant Gloves Suggested Use Environment: Dry
ANSI/ISEA Cut Level: A9 Coating Material: Uncoated
Color: White Glove Coating Material: Uncoated
Glove Size: XS Size: XS
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kut-Gard Brute Steel Core Gloves, Suggested Use Environment Dry

Reviews of Pip #22-780XS