JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cut Resistant Gloves, Gray, XS, PR

P.I.P.| Zoro #: G0130322| Mfr #: 19-D470

$17.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130322 Mfr #: 19-D470
Country of Origin (subject to change): Sri Lanka

Product Description

Cut Resistant Gloves, Nitrile Coating Material, Dyneema(r) Lining, 5 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Gray, Knit Cuff, Size XS, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Length 7-5/7 In., Palm Material Nitrile/Dyneema(r), 1 Pair

Product Reviews