Pip
Cut Resistant Gloves, L, 1 PR
- Zoro #: G0620345
- Mfr #: 22-920L
Key Features
- Item: Cut Resistant Gloves
- Size: L
- Suggested Use Environment: Dry
- Glove Size: L
- Package Quantity: 1
$13.31
Must order in multiples of 24
Subtotal: $319.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pip #22-920L Specifications
- Zoro #: G0620345
- Mfr #: 22-920L
- UPC #: 616314033995
- Item: Cut Resistant Gloves
- Size: L
- Suggested Use Environment: Dry
- Glove Size: L
- Package Quantity: 1
- Country of Origin (subject to change): China
Description
Kut-Gard Choice Steel Core Gloves
Reviews of Pip #22-920L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PIP Cut Resistant Gloves, M, 12PK MATA30-BH-M
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK 09-K1660/XXL
- PIP Cut Resistant Gloves, A7 Cut Level, Uncoated, XS, 1 PR 22-760GXS
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR 44-3745/L
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 12PK 16-560/XL
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 16-340LG/XL
- PIP Kevlar(R) Lined Top Grain Drivers, PK12 09-K3700/S
- PIP G-Tek Slw, PK12 33-825/L
- PIP Cut Resistant Coated Gloves, A6 Cut Level, PVC, L, 1 PR 08-K385/L
- CUT PRO Cut Resistant Glove, PR 92728HVXS
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR SMP-X91-010
- Pip Gloves & Hand Protection