Pip

Cut-Resistant Gloves, S, 7" L, PR, PK12

Pip Cut-Resistant Gloves, S, 7" L, PR, PK12 16-368/S
Hover or click to zoom Tap to zoom
$105.81
pkg. of 12 ($8.82/ea)
  • Item: Cut-Resistant Glove
  • ANSI/ISEA Cut Level: A3
  • Color: Red/Black
See full product details
This item ships free.

Total: $105.81

Pip #16-368/S Specifications

  • Item: Cut-Resistant Glove
  • ANSI/ISEA Cut Level: A3
  • Color: Red/Black
  • Glove Coating Material: Water-Based Polyurethane
  • Palm Material: Nitrile
  • Cuff Style: Knit
  • Glove Hand Style: Left and Right
  • Glove Coating Coverage: Palm
  • Base Coating Material: Foam Latex
  • Glove Materials: PolyKor(R)
  • ANSI/ISEA Cut Grams: 1024
  • Touchscreen Compatible: Yes
  • Glove Length Style: Standard
  • ANSI/ISEA Cut Load: 1024
  • Cut-Resistance Coverage: Full
  • ANSI Abrasion Cycles: 0
  • Thickness: 18 ga
  • Glove Styles: Knit
  • Color Indicator: Pink
  • Brand and Series: PIP G-Tek(R) PolyKor(R) X7(TM) 16-368
  • Glove Construction: Seamless Knit
  • Biodegradable: Non-Biodegradable
  • Internal Reinforcement Material: HPPE/Basalt(R)
  • Latex-Free: No
  • External Material: Polyester
  • Glove Cut: Gunn
  • Glove Liner Material: Unlined
  • Glove Length: 7 in
  • Glove Coating Finish: Sandy
  • Glove Material Color: White
  • Glove Coating Color: Black
  • Silicone-Free: No
  • ANSI/ISEA Cut Level - 2011: 3
  • Glove Reinforcement: Reinforced Thumb Crotch
  • ANSI/ISEA Abrasion Level: 4
  • Glove Size: S
  • Reinforcement Coverage: Reinforced Thumb Crotch
  • Anti-Static: No
  • Base Coating Coverage: Palm and Fingers
  • Glove Safety Features: Tearaway Fingers
  • Glove Coating Cover: Palm
  • Hand Style: Left and Right
  • Glove Lining Material: Unlined
  • Color (Knit/Coating): Red / Black
  • Glove Features: Reinforced Thumb Crotch, Touchscreen Compatible
  • Size- Alpha: S
  • Palm Coating Material: Polyurethane
  • Double-Dipped: No
  • Coating Type: Dipped
  • Size- Numeric: 7
  • Minimum Temperature: Not Rated
  • Knit Material Color: Red
  • Knit Material: PolyKor(R)
  • [SUBHEAD] Coating-Base Coating Coverage: Palm Dipped
  • Hand Protection Style: Glove
  • Material (Thck): PolyKor(R) ( 18 ga )
  • Includes Reinforced Thumb Crotch: Yes
  • Color Family: Red
  • Country of Origin (subject to change): China

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Reviews of Pip #16-368/S