This item is Discontinued.

Pip Cut-Resistant Gloves, A4 Cut Level, 13 ga, Yellow, S 505

Cut-Resistant Gloves, A4 Cut Level, 13 ga, Yellow, S (Discontinued)

  • Mfr # 505
  • Zoro # G8516768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8516768
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
S
Glove Length
8.5 in
Thickness
13 ga
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Standards
ASTM/ANSI 105-2016
Knit Material
ATA(R)
Cuff Style
Knit
Silicone-Free
Yes
Biodegradable
Non-Biodegradable
Anti-Static
No
Base Coating Material
Nitrile
Glove Construction
Seamless Knit
Series
WorldWide Protective
Glove Material Color
Yellow
Latex-Free
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Brand and Series
WorldWide Protective
Color Indicator
Yellow
Palm Material
Nitrile
Base Coating Coverage
Palm and Fingers
Glove Liner Material
Unlined
Glove Styles
Knit
ANSI/ISEA Cut Load
0
Glove Materials
Nitrile
Cut-Resistance Coverage
Full
Glove Coating Color
Black
Hand Style
Left and Right
Coating Type
Dipped
Glove Lining Material
Unlined
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Color (Knit/Coating)
Yellow / Black
Double-Dipped
No
Palm Coating Material
Nitrile
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Glove Features
Silicone-Free
ANSI/ISEA Cut Grams
0

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ASTM/ANSI 105-2016, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.