Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, White/Gray, XS, PR

  • Zoro #: G0618114
  • Mfr #: 19-D310/XS
$12.96 /ea

Order in multiples of 12

  • Glove Coating Material: Polyurethane
  • ANSI Cut Grams: 1338
  • Glove Coating Finish: Smooth
See full product details
Orders over $75 ship free.

Pip #19-D310/XS Specifications

  • Zoro #: G0618114
  • Mfr #: 19-D310/XS
Glove Coating Material: Polyurethane ANSI Cut Grams: 1338
Glove Coating Finish: Smooth Cuff: Knit Wrist
Glove Size: XS ANSI/ISEA Puncture Level: 2
ANSI/ISEA Cut Level: A3 Item: Cut-Resistant Glove
ANSI/ISEA Abrasion Level: Not Rated Application: Electronics, Glass Cutting, Metal Handling, Assembly
Glove Length: 8 3/4 in Palm Material: DSM HPPE
Abrasion Resistant: Yes Puncture Resistant: Yes
Color: Gray/White Gauge: 13
Glove Coating Coverage: Palm Size: XS
Coating Material: Polyurethane ANSI/ISEA Cut Level - 2011: 3
ANSI/ISEA Cut Load: 1338 ANSI/ISEA Cut Grams: 1338
Cut-Resistance Coverage: Full Touchscreen Compatible: No
Brand and Series: PIP G-Tek(R) 3GX(R) 19-D310 Glove Coating Cover: Palm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut-Resistant Glove, Brand and Series PIP G-Tek(R) 3GX(R) 19-D310, ANSI/ISEA Abrasion Level Not Rated, ANSI/ISEA Cut Level A3, Color Gray/White, FDA Compliant No, Glove Coating Material Polyurethane, Glove Length 8 3/4 in, Glove Size XS, 1 Pair

Reviews of Pip #19-D310/XS