Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutResist Gloves, Salt/Pepper/Gray, 2XL, PR

  • Zoro #: G0618239
  • Mfr #: 19-D320/XXL
$11.79 /ea

Order in multiples of 12

  • Glove Size: 2XL
  • ANSI Cut Grams: 1246
  • Color: Gray
See full product details
Orders over $75 ship free.

Pip #19-D320/XXL Specifications

  • Zoro #: G0618239
  • Mfr #: 19-D320/XXL
Glove Size: 2XL ANSI Cut Grams: 1246
Color: Gray Glove Length: 10-1/2"
ANSI/ISEA Abrasion Level: 4 Glove Coating Finish: Flat
Glove Coating Material: Polyurethane Cuff: Knit Wrist
Application: Electronics, Glass Cutting, Metal Handling, Assembly Puncture Resistant: Yes
ANSI/ISEA Puncture Level: 2 Glove Coating Coverage: Palm and Fingers
Abrasion Resistant: Yes ANSI/ISEA Cut Level: A3
Palm Material: DSM HPPE Item: Cut Resistant Coated Gloves
Gauge: 13 Size: 2XL
Coating Material: Polyurethane ANSI/ISEA Cut Level - 2011: 3
ANSI/ISEA Cut Load: 1246 ANSI/ISEA Cut Grams: 1246
Glove Coating Cover: Palm Cut-Resistance Coverage: Full
Touchscreen Compatible: No Brand and Series: PIP G-Tek(R) 3GX(R) 19-D320
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut-Resistant Glove, Brand and Series PIP G-Tek(R) 3GX(R) 19-D320, ANSI/ISEA Abrasion Level Not Rated, ANSI/ISEA Cut Level A3, Color Gray, FDA Compliant No, Glove Coating Material Polyurethane, Glove Length 10 1/2 in, Glove Size 2XL, 1 Pair

Reviews of Pip #19-D320/XXL