This item is Discontinued.

No Product Image Available

Disposable Gloves, 5 mil Palm, Latex, XS, 100 PK, White (Discontinued)

  • Mfr # 62-322/XS
  • Zoro # G0626304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-322/XS
Zoro #
G0626304
UPC #
616314045196
Country of Origin
Indonesia

Dimensions

Size
XS
Palm Thickness
5 mil
Glove Size
XS

Details

Item
Disposable Gloves
Color
White
Material
Latex
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Material
Latex
Disposable Glove Grade
Industrial
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application
Powdered/Powder Free
Powdered

Description

AmbiDex Disposable Latex, Textured, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.