Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Disposable Gloves, M, Latex, PR, PK100

  • Zoro #: G2818718
  • Mfr #: 2850/M
$21.35 ($0.21/unit)
  • Item: Disposable Gloves
  • Glove Size: M
  • Palm Thickness: 7.0 mil
See full product details
Out of Stock

Pip #2850/M Specifications

  • Zoro #: G2818718
  • Mfr #: 2850/M
  • Item: Disposable Gloves
  • Glove Size: M
  • Palm Thickness: 7.0 mil
  • Color: Gray
  • Glove Texture: Grain
  • Glove Length: 9 in
  • Nominal Palm Thickness: 7 mil
  • Finger Thickness: 7.0 mil
  • Latex-Free: No
  • Silicone-Free: No
  • Series: PosiShield
  • Glove Materials: Latex
  • Powdered/Powder-Free: Powder-Free
  • Glove Hand Style: Ambidextrous, Off Hand
  • Cuff Style: Safety
  • Brand and Series: PIP(R) PosiShield
  • Acceptable Quality Level (AQL): 1
  • Glove Size and Cuff Length Style: M/Standard
  • Disposable Glove Features: Tested for Chemotherapy Drugs
  • Sterile/Non-Sterile: Non-Sterile
  • Double Gloving Method: Inner/Outer
  • ISO Cleanroom Class: ISO 3
  • Anti-Static: No
  • Glove Texture Location: Fingertip
  • Cuff Thickness: 7.0 mil
  • Disposable Glove Type: General Purpose
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.0, Brand and Series PIP(R) PosiShield, Disposable Glove Features Tested for Chemotherapy Drugs, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Glove Materials Latex, Grain, ISO Cleanroom Class ISO 3, Nominal Palm Thickness 7 mil, Latex-Free No, Silicone-Free No, Glove Length 9 in, Powder-Free, Non-Sterile, Package Quantity 100

Reviews of Pip #2850/M