This item is Discontinued.

Pip Disposable Gloves, 0.12 to 0.13mm Palm, Nitrile, S, 100 PK, Black 63-732PF/S

Disposable Gloves, 0.12 to 0.13mm Palm, Nitrile, S, 100 PK, Black (Discontinued)

  • Mfr # 63-732PF/S
  • Zoro # G1283558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-732PF/S
Zoro #
G1283558
UPC #
616314054372
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
0.12 to 0.13mm
Glove Size
S

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Disposable Glove Material
Nitrile
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Powdered/Powder Free
Powder Free
Application
Tattoo Shops, Automotive, Plumbing

Description

Ambi-Dex Disposable Nitrile,4 Mil,PK1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.