Disposable Gloves, 0.11mm Palm, Nitrile, L, 100 PK, Blue (Discontinued)
- Mfr # 63-331PF/L
- Zoro # G0626523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-331PF/L
Zoro #
G0626523
UPC #
616314011276
Country of Origin
China
Dimensions
Size
L
Palm Thickness
0.11mm
Glove Size
L
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Disposable Glove Material
Nitrile
Application
Light Hand Protection from Chemicals, Liquids and Debris
Powdered/Powder Free
Powder Free
Description
Ambi-Dex Disposable Nitrile,4 Mil,PK1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.