Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Disposable Gloves, Nitrile, Powder Free, Blue, XS, 100 PK

  • Zoro #: G0437785
  • Mfr #: 63-332PF/XS
$16.80 /ea ($0.17/unit)

Order in multiples of 10

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Size: XS
See full product details
Out of Stock

Pip #63-332PF/XS Specifications

  • Zoro #: G0437785
  • Mfr #: 63-332PF/XS
Promotion Restriction: Not eligible for promotion Item: Disposable Gloves
Glove Size: XS Disposable Glove Material: Nitrile
Palm Thickness: 0.12mm Color: Blue
Powdered/Powder Free: Powder Free Package quantity: 100
Size: XS Glove Length: 24cm
Application: Tattoo Shops, Automotive, Plumbing Material: Nitrile
Cuff: Rolled/Beaded Color Family: Blue
Package Quantity: 100 Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable Liquid-Proof Gloves,XS,PK100, Package Quantity 100

Restrictions and Compliance

***

Reviews of Pip #63-332PF/XS