This item is Discontinued.

No Product Image Available

Disposable Gloves, 0.15mm Palm, Nitrile, M, 100 PK, Blue (Discontinued)

  • Mfr # 63-336/M
  • Zoro # G0626663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-336/M
Zoro #
G0626663
UPC #
616314034374
Country of Origin
China

Dimensions

Size
M
Palm Thickness
0.15mm
Glove Size
M

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powdered
Application
Industrial Purposes, Sanitation, Plumbing

Description

Ambi-Dex Disposable Nitrile,6 Mil,PK1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.