This item is Discontinued.

No Product Image Available

Disposable Gloves, 0.2mm Palm, Nitrile, S, 50 PK, Blue (Discontinued)

  • Mfr # 63-338/S
  • Zoro # G0626709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-338/S
Zoro #
G0626709
UPC #
616314011290
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
0.2mm
Glove Size
S

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Disposable Glove Material
Nitrile
Application
Industrial, Automotive, Sanitation
Powdered/Powder Free
Powdered

Description

Ambi-Dex Disposable Nitrile,8 Mil, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.