
Disposable Gloves, 0.015mm Palm, Polyethylene, Power-Free, M, Translucent (Discontinued)
- Mfr # 65-543/M
- Zoro # G9324581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65-543/M
Zoro #
G9324581
UPC #
616314005251
Country of Origin
China
Dimensions
Size
M
Palm Thickness
0.015mm
Glove Size
M
Details
Item
Disposable Gloves
Color
Translucent
Material
Polyethylene
Powdered/Powder-Free
Power-Free
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Disposable Glove Material
Polyethylene
Aloe Inner Surface
No
Powdered/Powder Free
Powder Free
Application
Food Preparation and Services
Texture Location
Smooth
Description
Ambi-Dex Disposable Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.