Pip
Disposable Gloves, Vinyl, Powder Free, Blue, L
Mfr # 64-V77BPF/L
Zoro # G0627232
Sold in multiples of 10 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Vinyl
- Palm Thickness 0.1mm
- Color Blue
- Powdered/Powder Free Powder Free
- Aloe Inner Surface No
Explore More Products
- PIP Disposable Gloves, Vinyl, Powder Free, Blue, XL 64-V77BPF/XL
- PIP Disposable Gloves, Non-Latex Synthetic, Powder Free, Natural, XL, 100 PK 64-346PF/XL
- PIP GLOVE, Nitrile, Orange, 50 PK 67-307/M
- PIP GLOVE, Nitrile, Black, 50 PK 67-246/S
- PIP Disposable Gloves, Nitrile, Powdered, Blue, M, 50 PK 63-338/M
- PIP GLOVE, Nitrile, Blue, 48 PK 67-308/XXXL
- PIP Disposable Gloves, Vinyl, Powdered, Translucent White, XL, 100 PK 64-V3000/XL
- PIP Disposable Gloves, Latex, Powder Free, White, M, 100 PK 62-323PF/M
- PIP PIP Ambi-Dex® 64-V77B Industrial Grade HD Vinyl Gloves, 5 Mil, Powdered, L, Blue, 100/Box 64-V77B/L
- AMMEX Gloveworks Heavy Duty Black Nitrile Glov AMXGWBN46100
- PIP Disposable Gloves, Nitrile, Black, 100 PK 63-632PF/L
- Pip Disposable Gloves