Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Disposable Gloves, Vinyl, Powder Free, Translucent White, S

  • Zoro #: G0627199
  • Mfr #: 64-V3000PF/S
No Product Image Available
$9.45 /ea ($0.09/unit)

Order in multiples of 10

  • Item: Disposable Gloves
  • Glove Size: S
  • Disposable Glove Material: Vinyl
See full product details
Out of Stock

Pip #64-V3000PF/S Specifications

  • Zoro #: G0627199
  • Mfr #: 64-V3000PF/S
  • Item: Disposable Gloves
  • Glove Size: S
  • Disposable Glove Material: Vinyl
  • Palm Thickness: 0.08mm
  • Color: Translucent White
  • Powdered/Powder Free: Powder Free
  • Glove Texture Location: Smooth
  • Aloe Inner Surface: No
  • Size: S
  • Disposable Glove Grade: Industrial
  • Material: Vinyl
  • Glove Length: 24cm
  • Application: Ideal for Food Handling and Processing, Pharmaceuticals, Laboratories
  • Color Family: White
  • Cuff: Rolled/Beaded
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ambi-Dex Disposable Vinyl,3 Mil, Package Quantity 100

Reviews of Pip #64-V3000PF/S