Skip to Main Content
customer-service Help
Pip

Disposable Gloves, Vinyl, Powdered, Translucent White, M

Feedback Help us improve our product images
$8.41 /ea ($0.08/unit)

Order in multiples of 10

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Size: M
See full product details
Out of Stock
Total: $84.10

Pip #64-V3000/M Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Glove Size: M
  • Disposable Glove Material: Vinyl
  • Palm Thickness: 3 mil
  • Color: Translucent White
  • Powdered/Powder Free: Powdered
  • Disposable Glove Grade: Industrial
  • Size: M
  • Glove Texture Location: Smooth
  • Aloe Inner Surface: No
  • Color Family: White
  • Application: Ideal for Food Handling and Processing, Pharmaceuticals, Laboratories and Electronics
  • Material: Vinyl
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ambi-Dex Disposable Vinyl,3 Mil,PK1, Package Quantity 100

Reviews of Pip #64-V3000/M