Pip
Disposable Gloves, Vinyl, Powdered, White, 2XL, 100 PK
Mfr # 64-V2000/XXL
Zoro # G0627059
Sold in multiples of 10 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Vinyl
- Palm Thickness 4 mil
- Color White
- Powdered/Powder Free Powdered
- Disposable Glove Grade Industrial
Explore More Products
- PIP Disposable Gloves, Latex, Gray, 100 PK 2850/L
- PIP GLOVE, Nitrile, Orange, 50 PK 67-307/XXXL
- PIP Disposable Nitrile Glove, Powder Free, Textured Fingertips, 3 mil, Blue, XL, 100 Pack 63-230PF/XL
- PIP Medium 12 in Latex Gloves, PR 48-L162Y
- PIP Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK 63-332PF/S
- PIP Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK 63-332PF/M
- PIP Disposable Gloves, Vinyl, Powder Free, Blue, M, 100 PK 64-V77BPF/M
- PIP PIP Ambi-Dex® 62-322PF Industrial Grade Latex Gloves, Powder-Free, White, XL, 100/Box 62-322PF/XL
- PIP Disposable Gloves, Latex, Powder Free, Natural, L, 100 PK 62-321PF/L
- ANSELL Fully Textured Exam Gloves, Nitrile, Powder Free, Green, XL, 50 PK N894
- ANSELL Disposable Gloves, Vinyl, Powder Free, Blue, XL, 100 PK V29
- Pip Disposable Gloves