This item is Discontinued.

Pip FR Treated 100% Cotton Sateen Cape Sleeve 7051/3XL

FR Treated 100% Cotton Sateen Cape Sleeve (Discontinued)

  • Mfr # 7051/3XL
  • Zoro # G203944788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7051/3XL
Zoro #
G203944788
UPC #
662909004390
Country of Origin
China

Dimensions

Size
3XL

Details

Color
Green
Material
Cotton Twill
Fabric Weight
9 oz
Standards
ASTM D6413 -1

Description

Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.