Pip

Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Bright Orange

Pip Front Brim Hard Hat,  Type 1,  Class E,  Ratchet (6-Point),  Bright Orange 280-EV6151-OR
Hover or click to zoom Tap to zoom
Key Features
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (6-Point)
  • Head Protection Color: Bright Orange
  • Fits Hat Size: 6-5/8" to 8"
  • Hard Hat ANSI Type: 1
See full product details
$19.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pip #280-EV6151-OR Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (6-Point)
  • Head Protection Color: Bright Orange
  • Fits Hat Size: 6-5/8" to 8"
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: E
  • Standards: ANSI/ISEA Z89.1
  • Hard Hat Suspension: 6 pt. Wheel Ratchet
  • Color: Bright Orange
  • Shell Material: HDPE
  • Number of Suspension Points: 6
  • Hard Hat Style: Cap
  • Material: Suspension: HDPE Strap and Clips, Polyester Straps; Sweatband: Egyptian Cotton Core with PU Coating
  • Head Protection Brand: PIP
  • Country of Origin (subject to change): United Kingdom

Description

Evolution Deluxe 6151 Hard Hat

Reviews of Pip #280-EV6151-OR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.