G-Tek Cr, PK12
- Zoro #: G0623388
- Mfr #: 09-K1400/L
$78.91
($6.58/unit)
- Size: L
- Suggested Use Environment: Dry/Light Oil
- Item: Knit Gloves
Pip #09-K1400/L Specifications
| |
Size: L | Suggested Use Environment: Dry/Light Oil |
Item: Knit Gloves | Glove Size: L |
ANSI/ISEA Cut Level: A2 | Glove Coating Material: Nitrile |
Color: Black/Yellow | Coating Material: Nitrile |
Package Quantity: 12 | Country of Origin (subject to change): Korea, Republic of |
Description
Knit Gloves, Package Quantity 12