Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foam Nitrile Coated Gloves, Palm Coverage, Blue, XS, PR

  • Zoro #: G6623318
  • Mfr #: 34-274/XS
$5.93 18% off
$4.81 /ea

Order in multiples of 2

  • Glove Size: XS
  • Item: Coated Gloves
  • Size: XS
See full product details
Orders over $75 ship free.

Pip #34-274/XS Specifications

  • Zoro #: G6623318
  • Mfr #: 34-274/XS
Glove Size: XS Item: Coated Gloves
Size: XS ANSI/ISEA Abrasion Level: Not Rated
Glove Coating Material: Foam Nitrile Color: Blue
Glove Coating Coverage: Palm Coating Material: Foam Nitrile
Coating Coverage: Palm Glove Coating Finish: Microfoam
Glove Construction: Seamless Knit Glove Materials: Nylon
Base Coating Material: Foam Nitrile Glove Coating Color: Blue
Biodegradable: Non-Biodegradable Anti-Static: No
Latex-Free: No Series: MaxiFlex(R) Elite(TM)
Thickness: 18 ga Glove Liner Material: Lycra/Nylon
Glove Hand Style: Left and Right Brand and Series: PIP MaxiFlex(R) Elite(TM) 34-274
Cuff Style: Knit Silicone-Free: Yes
Touchscreen Compatible: No Glove Material Color: Blue
Glove Length Style: Standard Glove Coating Cover: Palm
Shop By: New Low Price Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

SeamlessGlove Coated, 1 Pair

Reviews of Pip #34-274/XS