Hi-Vis Coated Gloves, Latex, Micro-Surface, Palm, 2 Abrasion Level, Black/Yellow, XL 1 PR

  • Mfr # 55-AG317/XL

  • Zoro # G0626225


product price:  $5.49
/pr
Sold in multiples of 12 for $65.88

Key Features

Color
Black/Yellow
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-AG317/XL
Zoro #
G0626225
UPC #
616314054662
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
10-1/4"
Size
XL
Length
10-1/4"

Details

Item
Hi-Vis Coated Gloves
Color
Black/Yellow
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Micro-Surface
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Application
Assembly, Construction, Inspection, Material Handling, Resfuse Handling, Landscaping, Gardening
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Resists
Abrasions, Snags, Punctures
Coating Coverage
Palm
Coating Material
Latex
Coating Finish
Micro-Surface
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit
Glove Lining Material
Polyester

Description

Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.