This item is Discontinued.

Pip Ironcat Premium Top Grain Kidskin Leather Tig Glove with Kevlar Stitching- Split Leather Gauntlet 6141/3XL

Ironcat Premium Top Grain Kidskin Leather Tig Glove with Kevlar Stitching- Split Leather Gauntlet (Discontinued)

  • Mfr # 6141/3XL
  • Zoro # G303945661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6141/3XL
Zoro #
G303945661
UPC #
662909003386
Country of Origin
India

Details

Cuff Style
Gauntlet
Glove Leather Grade
Premium
Thumb Style
Straight
Color
Natural
Palm Construction
Cut-and-Sewn, Gunn Cut
Closure Type
Slip On
Stitching Material
Kevlar

Description

Ideal for Tig welding and automotive assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.