Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kevlar, w/Blue Latex Crinkle Grip, PK12

  • Zoro #: G0617362
  • Mfr #: 09-K1310/S
$117.59 ($9.80/unit)
  • Suggested Use Environment: Dry
  • Item: Cut Resistant Coated Gloves
  • Glove Size: S
See full product details
This item ships free.

Pip #09-K1310/S Specifications

  • Zoro #: G0617362
  • Mfr #: 09-K1310/S
Suggested Use Environment: Dry Item: Cut Resistant Coated Gloves
Glove Size: S Glove Coating Finish: Crinkled
Color: Blue/Yellow ANSI/ISEA Abrasion Level: Not Rated
Coating Material: Latex Glove Coating Coverage: Palm
Glove Coating Material: Latex ANSI/ISEA Cut Level: A3
Size: S Package Quantity: 12
Touchscreen Compatible: No ANSI/ISEA Cut Load: 1262
Cut-Resistance Coverage: Full Brand and Series: PIP G-Tek(R) KEV(TM) 09-K1310
Glove Coating Cover: Palm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut-Resistant Glove, Brand and Series PIP G-Tek(R) KEV(TM) 09-K1310, ANSI/ISEA Abrasion Level Not Rated, ANSI/ISEA Cut Level A3, Color Yellow/Blue, FDA Compliant No, Glove Coating Material Natural Rubber Latex, Glove Size S, Package Quantity 12

Reviews of Pip #09-K1310/S