Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kut-Gard Steel Core Gloves, 13 Gauge, ANSI/ISEA Cut Level: A5

  • Zoro #: G0619681
  • Mfr #: 22-751LHXL
No Product Image Available
$11.12 /ea

Order in multiples of 24

  • Item: Cut Resistant Coated Gloves
  • Suggested Use Environment: Dry
  • ANSI/ISEA Cut Level: A5
See full product details
Orders over $75 ship free.

Pip #22-751LHXL Specifications

  • Zoro #: G0619681
  • Mfr #: 22-751LHXL
Item: Cut Resistant Coated Gloves Suggested Use Environment: Dry
ANSI/ISEA Cut Level: A5 Size: XL
Glove Size: XL Coating Material: Silicone
Color: White Glove Coating Material: Silicone
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kut-Gard Steel Core Gloves, Suggested Use Environment Dry

Reviews of Pip #22-751LHXL