Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kut-Gard Steel Core Gloves, 13 Gauge, Glove Size: S

  • Zoro #: G0619532
  • Mfr #: 22-750S
No Product Image Available
$8.59 /ea

Order in multiples of 24

  • Item: Cut Resistant Gloves
  • Suggested Use Environment: Dry
  • Size: S
See full product details
Orders over $75 ship free.

Pip #22-750S Specifications

  • Zoro #: G0619532
  • Mfr #: 22-750S
Item: Cut Resistant Gloves Suggested Use Environment: Dry
Size: S ANSI/ISEA Cut Level: A5
Glove Size: S Coating Material: Uncoated
Glove Coating Material: Uncoated Color: White
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kut-Gard Steel Core Gloves, Suggested Use Environment Dry

Reviews of Pip #22-750S