Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kut-Gard Steel Core Gloves, Kut-Gard, ANSI/ISEA Cut Level: A4

  • Zoro #: G0619620
  • Mfr #: 22-730M
No Product Image Available
$9.54 /ea

Order in multiples of 24

  • Suggested Use Environment: Dry
  • Item: Cut Resistant Gloves
  • Glove Coating Material: Uncoated
See full product details
Orders over $75 ship free.

Pip #22-730M Specifications

  • Zoro #: G0619620
  • Mfr #: 22-730M
Suggested Use Environment: Dry Item: Cut Resistant Gloves
Glove Coating Material: Uncoated Size: M
Glove Size: M ANSI/ISEA Cut Level: A4
Color: White Coating Material: Uncoated
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kut-Gard Steel Core Gloves, Suggested Use Environment Dry

Reviews of Pip #22-730M