This item is Discontinued.

Pip Leather Drivers Gloves, Reg Grade, L, PK12 68-163HV/L

Leather Drivers Gloves, Reg Grade, L, PK12 (Discontinued)

  • Mfr # 68-163HV/L
  • Zoro # G9129631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-163HV/L
Zoro #
G9129631
UPC #
616314116810
Country of Origin
Unknown

Dimensions

Glove Size
L
Glove Length Style
Standard
Glove Length
9 3/5 in
Cuff Length
2 1/2 in

Details

Item
Cowhide Drivers,Keystone Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Insulated
No
Stitching Material
Nylon
Sold As
Pair
Glove Back Color
White/Orange
Anti-Static
No
Series
68-163HV
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Biodegradable
Non-Biodegradable
Cuff Style
Shirred Slip-On
Touchscreen Compatible
No
Brand and Series
PIP(R) 68-163HV
Glove Safety Features
High-Visibility Fingertips
Leather Color
Gray
Leather Glove Style
Drivers
Cuff Color
Beige
Glove Features
High-Visibility
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Cuff Material
Leather
Color (Palm/Back)
White / White/Orange
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Palm Color
White
Minimum Temperature
Not Rated
EN 388 Rating
Not Tested
Oil-Resistant
No
High-Visibility Features
High-Visibility Fingertips
Includes Double Palm
No
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Hand Protection Style
Glove
Stitching Type
Standard
Finger Coverage
Full Finger
Palm/Back Material
Cowhide

Description

Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.