Pip
Manzella Gloves, XL, 1 PR
- Zoro #: G4526037
- Mfr #: 500-XL
Key Features
- Item: Manzella Gloves
- ANSI/ISEA Cut Level: A3
- Color: Yellow/Gray
- Glove Coating Material: Polyurethane
- Glove Hand Style: Left and Right
- Glove Coating Coverage: Palm
- Glove Size: XL
- ANSI/ISEA Abrasion Level: 3
$11.44
Must order in multiples of 12
Ships from United States
Subtotal: $137.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pip #500-XL Specifications
- Zoro #: G4526037
- Mfr #: 500-XL
- Item: Manzella Gloves
- ANSI/ISEA Cut Level: A3
- Size: XL
- Color: Yellow/Gray
- Glove Coating Material: Polyurethane
- Glove Hand Style: Left and Right
- Glove Coating Coverage: Palm
- Glove Size: XL
- ANSI/ISEA Abrasion Level: 3
- Glove Coating Finish: Smooth
- Cut-Resistance Coverage: Full
- Glove Coating Cover: Palm
- Brand and Series: PIP ATA 500
- Insulated: No
- Lint-Free: No
- Glove Lining Material: ATA, Lycra
- Pairs per Package: 12
- Hem Style: Finished
- Glove Insulation Weight: 13 g
- Coating Type: Dipped
- Palm Coating Material: Polyurethane
- Silicone-Free: Yes
- EN ISO 374-5 Microorganism Protection Type: No
- Touchscreen Compatible: No
- Impact Protection Style: Standard
- Glove Construction: Seamless Knit
- Knit Material: ATA(R)
- ANSI/ISEA Needlestick Level - Palm: Not Rated
- Hand Protection Style: Glove
- Reversible: No
- Color (Knit/Coating): Yellow / Yellow
- Sold As: Pair
- Glove Features: Silicone-Free
- Double-Dipped: No
- Color Family: Yellow
- Size- Alpha: XL
- Knit Material Color: Yellow
- Finger Coverage: Full Finger
- Minimum Temperature: Not Rated
- Includes Finger Fourchettes: No
- Palm Type: Coated
- Material (Thck): ATA(R)
- Latex-Free: No
- Glove Coating Color: Yellow
- Includes Reinforced Thumb Crotch: No
- Size- Numeric: 10
- Package Quantity: 1
- Country of Origin (subject to change): Korea, Republic of
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Weight 13 g, Standards ASTM/ANSI 105-2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Reviews of Pip #500-XL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PIP Cut-Resistant Gloves, XL Size, PK12 M1840-XL
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 44-3455
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 15-215/XXL
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR 22-780L
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR 19-D320/M
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR 22-600L
- PIP Kevlar(R) Lined Top Grain Drivers, PK12 09-K3700/S
- PIP Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR 22-760BLC/XS
- PIP Cut Resistant Gloves, 5 Cut Level, Uncoated, L, 1 PR 22-760BLC/L
- CESTUS Work Gloves , Brutus FR #3004 PR BFR 3004 L
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 19-D326/S
- Pip Cut-Resistant Gloves