Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Dipped Gloves, Activgrip, PK12

  • Zoro #: G0484681
  • Mfr #: 56-AG566/L
No Product Image Available
$59.09 ($4.92/unit)
  • Item: Coated Gloves
  • Glove Size: L
  • Suggested Use Environment: Not Specified
See full product details
Orders over $75 ship free.

Pip #56-AG566/L Specifications

  • Zoro #: G0484681
  • Mfr #: 56-AG566/L
Item: Coated Gloves Glove Size: L
Suggested Use Environment: Not Specified Size: L
Coating Material: Nitrile Length: 12"
Glove Length: 12" Base Coating Material: Foam Nitrile
Glove Construction: Seamless Knit Glove Materials: Polyester/Stainless Steel
Chemical Resistant Glove Material: Nitrile Package Quantity: 12
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, Glove Size L, Package Quantity 12

Reviews of Pip #56-AG566/L