Shop Alternate Products
This Product is Discontinued
Pip
Ratchet Headband, One Size, Black (Discontinued)
Mfr # 926-B2022532FR
Zoro # G8518017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polycarbonate
- Color Black
- For Use With R5/WR5 Pacific Helmets
- Size One Size
- Number of Mounting Points 6